ABT770-8 3-3/8 inch Wall Mount Faucet Body, Brushed Nickel

  • Mfr # ABT770-8

  • Zoro # G602835328


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
8.88
Weight
4.21
Width
4.56
Features
Solid brass construction, Wall mount 2-hole installation at 3-7/16" center to center, 3/4"-14 NPS inlet connection, 8-7/8" body width, Corrosion-resistant finish, Easy-to-clean, Desgiend for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT770-8
Zoro #
G602835328
UPC #
663370971808
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.88
Width
4.56
Height
3.25

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Weight
4.21
Features
Solid brass construction, Wall mount 2-hole installation at 3-7/16" center to center, 3/4"-14 NPS inlet connection, 8-7/8" body width, Corrosion-resistant finish, Easy-to-clean, Desgiend for long-lasting durability
Includes
Tub Faucet Body
Material
Brass

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures. This faucet body is designed for 3-3/8" wall mount faucet hole center, manufactured out of solid brass and equipped with a ceramic cartridge. This faucet will give you many years of trouble-free performance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.