AE59T0 Wall Mount Tub Faucet with Hand Shower, Matte Black

  • Mfr # AE59T0

  • Zoro # G402836723


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Wall mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Standard 1/2" NPS connection, Cross handles for easy rotation, Includes 59 inch shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Length
7
Includes
Faucet;Mounting Hardware
Height
11.5
Width
7.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE59T0
Zoro #
G402836723
UPC #
663370618932
Country of Origin
Taiwan, Province of China

Dimensions

Length
7
Height
11.5
Width
7.06

Details

Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Wall mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Standard 1/2" NPS connection, Cross handles for easy rotation, Includes 59 inch shower hose, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet;Mounting Hardware
Finish
Matte Black
Weight
9.67
Color
Matte Black
Material
Brass

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.