AET300-7 Tub Faucet Body without Handle, Brushed Brass

  • Mfr # AET300-7

  • Zoro # G702837437


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5-15/16" spout reach from wall, 9-1/8" spout height, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/8" x 16 PT broach
Length
8.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AET300-7
Zoro #
G702837437
UPC #
663370828546
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.75
Height
9.13
Width
5.94

Details

Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5-15/16" spout reach from wall, 9-1/8" spout height, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/8" x 16 PT broach
Weight
2.7

Description

The Aqua Vintage clawfoot tub faucet features a high gooseneck spout. The gooseneck spout allows for plenty of space for water to flow with its 4-1/2" spout reach and 9-1/8" spout height. Made from solid brass, this tub faucet is durable is exceptionally designed and makes any interior feel complete. The faucet is 3-3/8" centers wall mount installation and fits snuggly in almost all environments. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.