Zoro Homepage

American Classic Centerset Kitchen Faucet W/Side Sprayer, Copper

  • Mfr # KB726ACL

  • Zoro # G3090990


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.63
Features
Solid brass construction, Equipped with quarter turn washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 5-13/16" aerator clearance, 8-5/8" spout reach, 10-13/16" spout height, Dual metal lever handles meet ADA guidelines, Corrosion-resistant finsih, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB726ACL
Zoro #
G3090990
UPC #
663370838453
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.63
Height
10.81
Item Width (Inch)
8.63
Item Height (Inch)
10.81
Max Deck Thickness
1.25
Item Length (Inch)
10.25

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid brass construction, Equipped with quarter turn washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 5-13/16" aerator clearance, 8-5/8" spout reach, 10-13/16" spout height, Dual metal lever handles meet ADA guidelines, Corrosion-resistant finsih, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Washerless Cartridge
Weight
5.17
Faucet Centers
8
Faucet Holes
4
Item Weight (lbs)
5.17
Sidespray
true
Pullout Spray
false
Hose Included
true
Spray Diverter Item#
KBRP112D
Collection
American Classic
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
FSCH197ACLACH
Cold Handle Item#
FSCH197ACLACC
Theme
Traditional
Kitchen Sprayer#
KBS756SP
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Drain Included
No
Handle Style
Lever
Handles Included
true

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the antique copper finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.