American Classic Widespread Bathroom Faucet W/ Retail Pop-Up, Black SS

  • Mfr # KB963ACL

  • Zoro # G3073649


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Color
Black Stainless
Number of Handles
2
Material
Brass
Height
4.06
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB963ACL
Zoro #
G3073649
UPC #
663370838712
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
13.63
Item Length (Inch)
13.63
Item Height (Inch)
4.06
Max Deck Thickness
1.25
Item Width (Inch)
5.75

Details

Color
Black Stainless
Number of Handles
2
Material
Brass
Finish
Black Stainless
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widesperad 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
5.76
Tee Item#
KBTE961
Handle Style
Lever
Faucet Centers
8 to 16
Hot Handle Item#
FSCH1974ACLH
Handle Flange Item#
KBHF953
Collection
American Classic
Installation Type
Widespread
Sidespray
false
Item Weight (lbs)
5.76
Cold Handle Item#
FSCH1974ACLC
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR953
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF963
Theme
Traditional
Handles Included
true
Pullout Spray
false
Hose Included
false
Drain Included
Yes
Faucet Holes
3

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.