American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass

  • Mfr # KB983ACLAB

  • Zoro # G3059326


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
5.69
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB983ACLAB
Zoro #
G3059326
UPC #
663370838811
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.69
Width
5
Length
8
Item Width (Inch)
5
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
5.69

Details

Material
Brass
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Color
Antique Brass
Weight
5.93
Collection
American Classic
Faucet Holes
3
Hose Included
false
Tee Item#
KBTE961
Handles Included
true
Faucet Centers
8 to 16
Sidespray
false
Handle Style
Lever
Handle Flange Item#
KBHF953AB
Pullout Spray
false
Hot Handle Item#
FSCH19733ACLH
Installation Type
Widespread
Cold Handle Item#
FSCH19733ACLC
Spout Flange Item#
KBSF983AB
Theme
Traditional
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Item Weight (lbs)
5.93
Pop Up Rod Item#
KBRP953AB
Shared H&C Cartridge Item#
KBRP101C

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.