American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Chrome

  • Mfr # KB911ACL
  • Zoro # G3055625
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.81
Width
3.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB911ACL
Zoro #
G3055625
UPC #
663370838552
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
4
Length
8
Item Length (Inch)
8
Item Width (Inch)
3.75
Item Height (Inch)
4
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.81
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Pulldown Spray
false
Theme
Traditional
Hose Included
false
Cold Handle Item#
FSCH1971ACLC
Pop Up Rod Item#
KBPR951
Spout Flow Rate (GPM)
1.2
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Drain Included
Yes
Collection
American Classic
Handle Flange Item#
KBHF951
Spout Flange Item#
KBSF911
Sidespray
false
Faucet Centers
8 to 16
Tee Item#
KBTE961
Handle Style
Lever
Item Weight (lbs)
5.81
Hot Handle Item#
FSCH1971ACLH
Installation Type
Widespread
Pullout Spray
false

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews