Shop KINGSTON BRASS

FSC8935ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8935ZX
  • Zoro # G3063009

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Length
10.38
Color
Oil Rubbed Bronze
Material
Brass;Metal
Number of Handles
2
Width
6.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8935ZX
Zoro #
G3063009
UPC #
663370655661
Country of Origin
Taiwan, Province of China
Color
Oil Rubbed Bronze
Material
Brass;Metal
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
6.06
Hot Cartridge Item#
FSCRP1971HC
Handle Flange Item#
KBHF8955NDL
Faucet Centers
8 to 16
Collection
Millennium
Handles Included
true
Pop Up Rod Item#
FSCPR8965
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8965ZXH
Faucet Holes
3
Hose Included
false
Theme
Modern
Cold Cartridge Item#
FSCRP1971CC
Handle Style
Cross
Spout Flange Item#
KSSF8935
Installation Type
Widespread
Drain Included
Yes
Cold Handle Item#
KBH8965ZXC
Item Weight (lbs)
6.06
Pulldown Spray
false

Dimensions

Length
10.38
Width
6.81
Height
9.5
Max Deck Thickness
1.5
Item Width (Inch)
6.81
Item Length (Inch)
10.38
Item Height (Inch)
9.5

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.