American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Copper

  • Mfr # KB966ACL

  • Zoro # G3066764


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
5.75
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB966ACL
Zoro #
G3066764
UPC #
663370838736
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
13.63
Height
4.06
Max Deck Thickness
1.25
Item Height (Inch)
4.06
Item Length (Inch)
13.63
Item Width (Inch)
5.75

Details

Valve Type
Washerless Cartridge
Number of Handles
2
Finish
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Copper
Item
Widespread Bathroom Faucet
Weight
5.76
Pop Up Rod Item#
KBPR956
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Drain Included
Yes
Hose Included
false
Handle Flange Item#
KBHF956
Spout Flange Item#
KBSF966
Theme
Traditional
Faucet Centers
8 to 16
Installation Type
Widespread
Sidespray
false
Item Weight (lbs)
5.76
Tee Item#
KBTE961
Hot Handle Item#
FSCH197ACLACH
Cold Handle Item#
FSCH197ACLACC
Collection
American Classic
Pullout Spray
false
Faucet Holes
3
Pulldown Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.