Zoro Homepage

BA317BB Robe Hook, Brushed Brass

  • Mfr # BA317BB

  • Zoro # G203055736


product price: $55.65
/ea

Key Features

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
2.69
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA317BB
Zoro #
G203055736
UPC #
663370863837
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.69
Height
2.19
Length
2.69

Details

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Features
Double hook design, High quality brass construction, Traditional design, Coordinates perfectly with Classic collection, 2-11/16" diameter base, Extends 2-3/16" from the wall
Weight
0.38
Includes
Robe Hook; Mounting Hardware

Description

The Classic robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your traditional bathroom, the premium brushed brass finish will last for years to come.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.