Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA4814AB Metropolitan 6" Towel Ring, Antique Brass

  • Mfr # BA4814AB

  • Zoro # G3057217


product price: $59.55
/ea

Key Features

Finish
Antique Brass
Collection
Metropolitan
Material
Brass
Color
Antique Brass
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA4814AB
Zoro #
G3057217
UPC #
663370786921
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5
Height
3.75
Length
7.75
Item Height (Inch)
3.75
Item Width (Inch)
6.5
Item Length (Inch)
7.75

Details

Finish
Antique Brass
Collection
Metropolitan
Material
Brass
Color
Antique Brass
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish towel ring from Water Onyx, Easy installation
Weight
0.85
Includes
Towel Ring; Mounting Hardware
Escutcheon Included
false
Theme
Modern
DOE Certified
false
ADA Compliant
true
Warranty
1
Item Weight (lbs)
0.85
Prop 65 Label
true
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false

Description

The Metropolitan 6-inch towel ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Metropolitan Collection for a matching set. This Collection will aid in enhancing a modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.