Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA9115BB Water Onyx Soap Dish Holder, Brushed Brass

  • Mfr # BA9115BB

  • Zoro # G3176034


product price: $57.15
/ea

Key Features

Height
2.75
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9115BB
Zoro #
G3176034
UPC #
663370751554
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.44
Length
5.38

Details

Item
BA9115BB Water Onyx Soap Dish Holder, Brushed Brass
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish soap dish from Water Onyx faucet collection
Mounting Type
Wall Mount
Includes
Soap Dish

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a traditional style, match this accessory to your other brushed brass bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.