BA9116PB Water Onyx Toothbrush & Tumbler Holder, Polished Brass

  • Mfr # BA9116PB

  • Zoro # G3176174


product price:  $57.15
/ea

Key Features

Height
2.75
Color
Polished Brass
Finish
Polished Brass
Material
Brass;Ceramic
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9116PB
Zoro #
G3176174
UPC #
663370792281
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.44
Length
5.38

Details

Item
BA9116PB Water Onyx Toothbrush & Tumbler Holder, Polished Brass
Color
Polished Brass
Finish
Polished Brass
Material
Brass;Ceramic
Features
High quality brass construction for durability and reliability, Excellent artistic craftsmanship, Add a touch of elegance to your bathroom with a stylish toothbrush and tumbler holder from Water Onyx faucet collection, Easy installation
Mounting Type
Wall Mounted
Includes
Toothbrush; Tumbler Holder

Description

Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other polished brass bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.