BAH8218PB Concord Dual Toilet Paper Holder, Polished Brass

  • Mfr # BAH8218PB

  • Zoro # G3096286


product price:  $55.15
/ea

Key Features

Collection
Concord
Height
0.75
Finish
Polished Brass
Material
Zinc Alloy
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8218PB
Zoro #
G3096286
UPC #
663370581557
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75
Width
2.63
Length
12
Item Length (Inch)
12
Item Height (Inch)
0.75
Item Width (Inch)
2.63

Details

Collection
Concord
Color
Polished Brass
Finish
Polished Brass
Material
Zinc Alloy
Warranty
1
Includes
Toilet Paper Holder; Mounting Hardware
ADA Compliant
false
Features
High Quality Zinc Alloy Construction, Wall Mount Design Adds Elegance to Space, Easy Installation, Mounting Hardware Included, Single-Post Design With 2 Open Rollers, 2-3/8" Width Base, 12" Overall Length
Mounting Type
Wall Mount
DOE Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
Theme
Modern
Installation Type
Wall Mount
CEC Certified
false
Item Weight (lbs)
0.46
Low Lead Compliant
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished brass to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.