This item is Discontinued.

Kingston Brass BAH8218PN Concord Dual Toilet Paper Holder, Polished Nickel BAH8218PN

BAH8218PN Concord Dual Toilet Paper Holder, Polished Nickel (Discontinued)

  • Mfr # BAH8218PN
  • Zoro # G3098246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH8218PN
Zoro #
G3098246
UPC #
663370581564
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75
Width
2.63
Length
12

Details

Color
Polished Nickel
Finish
Polished Nickel
Material
Zinc Alloy
Features
High Quality Zinc Alloy Construction, Wall Mount Design Adds Elegance to Space, Easy Installation, Mounting Hardware Included, Single-Post Design With 2 Open Rollers, 2-3/8" Width Base, 12" Overall Length
Mounting Type
Wall Mount
Includes
Toilet Paper Holder; Mounting Hardware

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished nickel to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.