BAH8218SN Concord Dual Toilet Paper Holder, Brushed Nickel

  • Mfr # BAH8218SN

  • Zoro # G3099104


product price:  $52.99
/ea

Key Features

Height
0.75
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Zinc Alloy
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH8218SN
Zoro #
G3099104
UPC #
663370581540
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75
Width
2.63
Length
12

Details

Color
Brushed Nickel
Finish
Brushed Nickel
Material
Zinc Alloy
Mounting Type
Wall Mount
Features
High Quality Zinc Alloy Construction, Wall Mount Design Adds Elegance to Space, Easy Installation, Mounting Hardware Included, Single-Post Design With 2 Open Rollers, 2-3/8" Width Base, 12" Overall Length
Includes
Toilet Paper Holder; Mounting Hardware

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the brushed nickel to bring a polished refinery to your home and match your other bathroom accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.