Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAHK6112478C 5-Piece Bathroom Accessory Set, Polished Chrome

  • Mfr # BAHK6112478C

  • Zoro # G703068083


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
2.88
Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAHK6112478C
Zoro #
G703068083
UPC #
663370730504
Country of Origin
China

Dimensions

Height
2.88
Width
1.25
Length
25.25

Details

Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel
Features
Stainless steel construction, Wall mount installation, Includes 24" towel bar, 18" towel bar, towel ring, robe hook, and toilet paper holder, Mounting hardware included, Easy installation
Weight
5.44
Includes
Bathroom Accessories;Mounting Hardware;Mounting Template
Mounting Type
Drill and Screw Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.