BAHK6127SN 3-Piece Bathroom Robe Hook/Towel Hook, Brushed Nickel

  • Mfr # BAHK6127SN

  • Zoro # G303046580


product price: $65.29
/ea

Key Features

Finish
Brushed Nickel
Material
Zinc Alloy;Aluminum
Color
Brushed Nickel
Width
2.5
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK6127SN
Zoro #
G303046580
UPC #
196507010748
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Height
2.31
Length
3.88

Details

Finish
Brushed Nickel
Material
Zinc Alloy;Aluminum
Color
Brushed Nickel
Includes
Robe Hook; Mounting Hardware
Features
Double hook design, High quality zinc alloy and aluminum construction, Extends 2-1/2" from wall, Concealed screw mounting, Decorative square flange, Pair with Monarch collection
Weight
0.83

Description

The Monarch bathroom robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your bathroom decor, the premium brushed nickel finish will last for years to come. The package comes with 3 pieces of the robe hook.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.