Zoro Homepage

BAK31248MB Victorian 3-Piece Bathroom Accessory Set, Matte Black

  • Mfr # BAK31248MB

  • Zoro # G3175830


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
Color
Matte Black
Finish
Matte Black
Material
Brass
Width
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK31248MB
Zoro #
G3175830
UPC #
663370720048
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
2.75
Length
2.75

Details

Item
BAK31248MB Victorian 3-Piece Bathroom Accessory Set, Matte Black
Color
Matte Black
Finish
Matte Black
Material
Brass
Includes
Bathroom Accessories; Mounting Hardware
Features
Mounting Type
Wall Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.