Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAK4181248AB Metropolitan 3-Piece Towel Bar Accessory Set, Brass

  • Mfr # BAK4181248AB

  • Zoro # G3059089


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Material
Brass
Color
Antique Brass
Width
7.75
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK4181248AB
Zoro #
G3059089
UPC #
663370786990
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.75
Height
2.75
Length
20.75

Details

Finish
Antique Brass
Material
Brass
Color
Antique Brass
Includes
Bathroom Accessories; Mounting Hardware
Weight
3.71
Features
Fabricated from solid brass, Wall mount installation, Includes: 18" towel bar, Toilet paper holder, Towel ring, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.