BAK9111478PB Water Onyx 4-Piece Bathroom Accessory Set, Polished Brass

  • Mfr # BAK9111478PB

  • Zoro # G3174266


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
7.31
Color
Polished Brass
Finish
Polished Brass
Material
Brass;Ceramic
Width
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK9111478PB
Zoro #
G3174266
UPC #
663370792472
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.31
Width
6.13
Length
26.75

Details

Item
BAK9111478PB Water Onyx 4-Piece Bathroom Accessory Set, Polished Brass
Color
Polished Brass
Finish
Polished Brass
Material
Brass;Ceramic
Mounting Type
Wall Mount
Features
Design is perfectly co-ordinated to match the bathroom decor, Excellent artistic craftsmanship, Offering convenience and quality at a competitive price, Set includes 24-inch towel bar, towel ring, robe hook, toilet paper holder, Corrosion-resistant finish
Includes
Bathroom Accessories; Mounting Hardware

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One 24" towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.