This item is Discontinued.

Kingston Brass BASD9115BK Water Onyx Black Porcelain Soap Dish Only, Black BASD9115BK

BASD9115BK Water Onyx Black Porcelain Soap Dish Only, Black (Discontinued)

  • Mfr # BASD9115BK
  • Zoro # G3173870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BASD9115BK
Zoro #
G3173870
UPC #
663370763946
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.94
Width
3.5
Length
5.38

Details

Item
BASD9115BK Water Onyx Black Porcelain Soap Dish Only, Black
Color
Black
Finish
Black
Material
Ceramic
Includes
Soap Dish Only
Features
Fabricated from porcelain, 5-3/8" length, 3-1/2" width, 15/16" height, Corrosion-resistant finish, Designed for long-lasting durability

Description

This beautiful and easy to clean soap dish holder provides a touch of elegance with its classic black color. Designed with a transitional style in mind, keep counters clean and soap in easy reach.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.