Shop KINGSTON BRASS
See all product information
Create Account
Basin Faucet (1)CCCX2CSH (1)CCCX2CSC, Polished Brass
- Mfr # CC9L2
- Zoro # G3942654
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC9L2
- Zoro #
- G3942654
- UPC #
- 663370117541
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Number of Mounting Holes
- 2
- Flow Rate - Maximum
- 1.2
- Body Material
- Brass
- Item
- Basin Tap Faucet
- Valve Type
- Ceramic Disc Cartridge
- Drain Included
- No
- Handles Included
- true
- Cold Handle Item#
- CCCX2CSC
- Handle Style
- Cross
- Collection
- Vintage
- Hot Handle Item#
- CCCX2CSH
- Theme
- Traditional
- Hot Cartridge Item#
- KSRPL3200HC
- Item Weight (lbs)
- 3.08
- Cold Cartridge Item#
- KSRPL3200CC
- Installation Type
- Single Hole
- Pulldown Spray
- FALSE
Dimensions
- Item Length (Inch)
- 3.5
- Item Width (Inch)
- 2.69
- Height
- 4.06
- Maximum Deck Thickness
- 1.75 in
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet and its featured sturdy brass construction are guaranteed to glamorize your home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.