Shop KINGSTON BRASS
See all product information
Create Account
Bridge Bathroom Faucet with Brass Pop-Up, Polished Chrome
- Mfr # KS2171TKL
- Zoro # G423927257
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Number of Handles
2
Body Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2171TKL
- Zoro #
- G423927257
- UPC #
- 196507343426
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 15-3/16 in
- Width
- 6-1/2 in
- Height
- 12-1/2 in
Details
- Finish
- Polished Chrome
- Color
- Brushed Nickel
- Number of Handles
- 2
- Body Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Deck Mount
- Handle Type
- Lever
- Item
- Bridge Bathroom Faucets
- For Use With
- Bathroom Faucets
- Flow Rate - Maximum
- 1.2 GPM
- Installation Type
- Widespread
- Includes
- Lavatory Faucet; Push-Up Pop Up
Description
Exquisitely styled for your taste, this faucet will enhance your bathroom living space. The bridge bathroom faucet with brass pop-up drain and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16" of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.