Basin Faucet (1)CCCX5CSC (1)CCCX5CSH, Oil Rubbed Bronze

  • Mfr # CC9L5

  • Zoro # G3915546


product price: $122.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Theme
Traditional
Item Weight (lbs)
3.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC9L5
Zoro #
G3915546
UPC #
663370118203
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
3.5
Item Width (Inch)
2.69
Height
4.06
Maximum Deck Thickness
1.75 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Theme
Traditional
Item Weight (lbs)
3.08
Handle Style
Cross
Hot Handle Item#
CCCX5CSH
Installation Type
Single Hole
Cold Handle Item#
CCCX5CSC
Cold Cartridge Item#
KSRPL3200CC
Collection
Vintage
Drain Included
No
Handles Included
true
Hot Cartridge Item#
KSRPL3200HC
Body Material
Brass
Flow Rate - Maximum
1.2
Number of Mounting Holes
2
Pulldown Spray
FALSE

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet (1)CCCX5CSC (1)CCCX5CSH and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.