Basin Tap Faucet with Metal Cross Handle, Brushed Brass
- Mfr # KS1107AX
- Zoro # G023926261
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Body Material
Brass
Length
3.44 in
Mounting Type
Deck Mount
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1107AX
- Zoro #
- G023926261
- UPC #
- 663370194863
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3.44 in
- Width
- 2.38 in
Details
- Finish
- Brushed Brass
- Body Material
- Brass
- Item
- Basin Tap Faucets
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- For Use With
- Bathroom Faucets
- Includes
- Faucet; Mounting Hardware
- Installation Type
- Single Hole
- Flow Rate - Maximum
- 1.2 GPM
- Color
- Polished Nickel
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage Basin Tap Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.