Brass Pop-Up Drain with Overflow, 22 Gauge, Antique Copper
- Mfr # KB100AC
- Zoro # G823930017
product price:Â
$
54.95
/ea
Key Features
Finish
Antique Copper
Includes
Bathroom Pop-Up Drain
For Use With
Bathroom Accessories
Width
2-1/8 in
Product Group - Drains
Bathroom Sink Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB100AC
- Zoro #
- G823930017
- UPC #
- 196507290317
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2-1/8 in
- Length (In.)
- 2 1/8 in
- Height (In.)
- 7-7/8 in
Details
- Finish
- Antique Copper
- Includes
- Bathroom Pop-Up Drain
- For Use With
- Bathroom Accessories
- Item
- Bathroom Sink Drain
- Product Group - Drains
- Bathroom Sink Drains
- Color - Drains
- Black Stainless
- Material
- Brass
Description
Pop-up bathroom drains feature a decorative rod used to close and open the fixture. Available in multiple finishes to match your faucet, the Trimscape Brass Pop-Up Drain with Overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.