Shop KINGSTON BRASS
See all product information
Create Account
Grid Drain without Overflow, Black Stainless
- Mfr # KB400VN
- Zoro # G923930054
product price:Â
$
84.95
/ea
Key Features
Material
Brass
Color - Drains
Antique Copper
Height (In.)
2-1/4 in
Length (In.)
8 1/4 in
For Use With
Bathroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB400VN
- Zoro #
- G923930054
- UPC #
- 196507333007
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 2-1/4 in
- Length (In.)
- 8 1/4 in
- Width
- 2-1/4 in
Details
- Material
- Brass
- Item
- Bathroom Sink Drain
- Color - Drains
- Antique Copper
- For Use With
- Bathroom Accessories
- Includes
- Drain
- Product Group - Drains
- Bathroom Sink Drains
- Finish
- Black Stainless
Description
Grid drains are an excellent fixture choice for those with difficulty maneuvering. The ease of drainage without the need to push down or pull up on any fixtures will provide a highly functional bathroom experience. Available in multiple finishes to match your faucet, the Fauceture Grid Drain without Overflow will fit most standard bathroom sinks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.