Brass Pop-Up Drain with Overflow, 22 Gauge, Black Stainless
- Mfr # KB100VN
- Zoro # G623929778
product price:Â
$
54.95
/ea
Key Features
Finish
Black Stainless
Product Group - Drains
Bathroom Sink Drains
Material
Brass
Width
2.63 in
Length (In.)
26.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB100VN
- Zoro #
- G623929778
- UPC #
- 196507332994
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2.63 in
- Length (In.)
- 26.69 in
Details
- Finish
- Black Stainless
- Product Group - Drains
- Bathroom Sink Drains
- Material
- Brass
- Color - Drains
- Antique Brass
- Item
- Pot Filler Faucet
- For Use With
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware; Installation Manual
Description
Pop-up bathroom drains feature a decorative rod used to close and open the fixture. Available in multiple finishes to match your faucet, the Trimscape Brass Pop-Up Drain with Overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.