Shop KINGSTON BRASS
See all product information
Create Account
Bridge Bathroom Faucet with Brass Pop-Up, Antique Brass
- Mfr # KS7973AX
- Zoro # G423930059
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Width
7-5/16 in
Valve Type
Ceramic Disc Cartridge
Body Material
Brass
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7973AX
- Zoro #
- G423930059
- UPC #
- 196507007243
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Valve Type
- Ceramic Disc Cartridge
- Body Material
- Brass
- Handle Type
- Cross
- Item
- Wall-Mount Clawfoot Tub Faucet
- Color
- Antique Copper
- Mounting Type
- Deck Mount
- Includes
- Faucet; Hand Shower; Mounting Hardware
- Flow Rate - Maximum
- 1.2 GPM
- Number of Handles
- 2
- Installation Type
- 3-Hole
- For Use With
- Tub Faucets
Dimensions
- Width
- 7-5/16 in
- Height
- 9-3/8 in
- Length
- 6 in
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country bridge bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.