Bridge Bathroom Faucet with Brass Pop-Up, Brushed Brass
- Mfr # KS7997AX
- Zoro # G623926203
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Height
10-9/16 in
Flow Rate - Maximum
1.2 GPM
Installation Type
3-Hole
Width
4-11/16 in
For Use With
Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7997AX
- Zoro #
- G623926203
- UPC #
- 196507003832
- Country of Origin
- Taiwan, Province of China
- Item
- Bridge Bathroom Faucets
- Flow Rate - Maximum
- 1.2 GPM
- Installation Type
- 3-Hole
- For Use With
- Bathroom Faucets
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Brushed Brass
- Number of Handles
- 2
- Color
- Brushed Brass
- Mounting Type
- Deck Mount
- Body Material
- Brass
Dimensions
- Height
- 10-9/16 in
- Width
- 4-11/16 in
- Length
- 8 in
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-3/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country bridge bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.