Shop KINGSTON BRASS

Victorian 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Brass

  • Mfr # KS1432GL
  • Zoro # G3056036

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1432GL
Zoro #
G3056036
UPC #
663370122699
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Width
6.44 in
Length
6.31
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.88
Collection
Victorian
Pop Up Rod Item#
KSPR1432
Item Weight (lbs)
5.88
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Share H&C Handle Item#
KSH9602GL
Handle Style
Lever
Installation Type
Single Hole
Faucet Centers
0
Drain Included
Yes
Pulldown Spray
FALSE

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Victorian two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.