Bridge Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KS1273BPLBS
- Zoro # G523925702
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Type
Deck Mount
Length (In.)
21.94 in
ADA Compliant
Yes
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1273BPLBS
- Zoro #
- G523925702
- UPC #
- 196507408408
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Mounting Type
- Deck Mount
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Item
- Pot Filler Faucet
- Faucet Spout
- Gooseneck/High Arc
- Number of Handles
- 2
- Color/Finish
- Brushed Nickel
- Handle Type
- Lever
- Type
- Bridge Kitchen Faucets
- Finish
- Antique Brass
Dimensions
- Length (In.)
- 21.94 in
- Width
- 2.63 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.