Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS3271BPLBS
- Zoro # G823926270
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Includes
Faucet; Side Sprayer; Mounting Hardware
Mounting Type
Deck Mount
Handle Type
Lever
Width
9-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS3271BPLBS
- Zoro #
- G823926270
- UPC #
- 196507408507
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-7/16 in
- Height
- 11-1/6 in
- Length (In.)
- 8 in
Details
- Finish
- Polished Chrome
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Item
- Bridge Kitchen Faucets
- Mounting Type
- Deck Mount
- Handle Type
- Lever
- Color/Finish
- Polished Nickel
- Typical Application
- Kitchen Faucets
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- ADA Compliant
- Yes
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this bridge faucet's white porcelain levers and traditional Victorian spout. The solid brass construction and ceramic cartridge provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant traditional-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brass side spray adds elegant functionality to this exceptional faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.