Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS8287CKLBS
- Zoro # G823928847
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Length (In.)
8 in
ADA Compliant
Yes
Flow Rate
1.8 GPM
Faucet Spout
High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8287CKLBS
- Zoro #
- G823928847
- UPC #
- 196507306650
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 8 in
- Width
- 8-3/8 in
- Height
- 12-3/16 in
Details
- Finish
- Brushed Brass
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Faucet Spout
- High Arc
- Number of Handles
- 2
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Handle Type
- Lever
- Inlet
- 1/2 in
- Color/Finish
- Matte Black
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Deck Mount
- Material
- Brass
- Item
- Bridge Kitchen Faucets
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its neoprene accented handles and tubular spout. The brass construction and ceramic cartridge ensures trouble free performance for many years. The 8" projection on the swivel spout and the side spray make this faucet the perfect balance of form and function as the spout will be functional in any size sink and a visual centerpiece in any kitchen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.