Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS1270BPLBS
- Zoro # G023928265
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Faucet Spout
Gooseneck/High Arc
Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1270BPLBS
- Zoro #
- G023928265
- UPC #
- 196507408392
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Faucet Spout
- Gooseneck/High Arc
- Material
- Brass
- Handle Type
- Lever
- ADA Compliant
- Yes
- Color/Finish
- Brushed Brass
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 1/2 in
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Item
- Bridge Kitchen Faucets
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Mounting Type
- Deck Mount
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
Dimensions
- Length (In.)
- 8 in
- Height
- 13 in
- Width
- 9-1/16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the matte black finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.