Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet, Brushed Brass
- Mfr # KB1797BEXLS
- Zoro # G023926148
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Handle Type
Cross
Includes
Faucet; Mounting Hardware
Number of Handles
2
Height
9-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1797BEXLS
- Zoro #
- G023926148
- UPC #
- 196507409399
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- Item
- Widespread Kitchen Faucets
- Handle Type
- Cross
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Material
- Brass
- Color/Finish
- Polished Nickel
- Valve Type
- Washerless Cartridge
- Faucet Spout
- Gooseneck/High Arc
- ADA Compliant
- No
- Typical Application
- Kitchen Faucets
- Mounting Type
- Deck Mount
- Finish
- Brushed Brass
Dimensions
- Height
- 9-3/8 in
- Width
- 9-1/16 in
- Length (In.)
- 16 in
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.