Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS2330TKL
- Zoro # G423925123
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Gooseneck/Higharc
Length (In.)
15 3/16 in
Width
8-1/16 in
Mounting Type
Deck Mount
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2330TKL
- Zoro #
- G423925123
- UPC #
- 196507343488
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- Gooseneck/Higharc
- Mounting Type
- Deck Mount
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Item
- Bridge Kitchen Faucets
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Color/Finish
- Brushed Nickel
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Includes
- Kitchen Faucet; Side Sprayer
- Material
- Brass
- Finish
- Matte Black
- Typical Application
- Kitchen Faucets
Dimensions
- Length (In.)
- 15 3/16 in
- Width
- 8-1/16 in
- Height
- 14-3/16 in
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.