Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Single-Hole Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KS1763ALBS
- Zoro # G223926504
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Width
7-13/16 in
Inlet
1/2 in
Height
15 in
ADA Compliant
Yes
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1763ALBS
- Zoro #
- G223926504
- UPC #
- 196507294643
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- ADA Compliant
- Yes
- Handle Type
- Lever
- Faucet Spout
- Gooseneck/High Arc
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Mounting Type
- Deck Mount
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Item
- Two Handle Single-Hole Kitchen Faucets
- Color/Finish
- Brushed Brass
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Finish
- Antique Brass
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Width
- 7-13/16 in
- Height
- 15 in
- Length (In.)
- 6 1/2 in
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the antique brass finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.