Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS3270BEXBS
- Zoro # G123928318
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.8 GPM
Handle Type
Cross
Color/Finish
Polished Brass
Length (In.)
10 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3270BEXBS
- Zoro #
- G123928318
- UPC #
- 196507408460
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Flow Rate
- 1.8 GPM
- Handle Type
- Cross
- Color/Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Item
- Bridge Kitchen Faucets
- ADA Compliant
- No
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Faucet Spout
- High Arc
- Material
- Brass
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Inlet
- 1/2 in
Dimensions
- Length (In.)
- 10 3/4 in
- Height
- 12-3/16 in
- Width
- 8-3/8 in
Description
From the Essex collection by Kingston Brass we introduce this elegant bridge kitchen faucet. Featuring a Victorian-inspired swivel spout and British themed cross handles, this faucet exudes a traditional allure. Crafted from solid brass and equipped with a ceramic cartridge this faucet is designed to provide years of trouble free service, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.