Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS7270BEXBS
- Zoro # G423928926
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Faucet; Side Sprayer; Mounting Hardware
Color/Finish
Polished Chrome
Typical Application
Kitchen Faucets
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7270BEXBS
- Zoro #
- G423928926
- UPC #
- 196507408606
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Material
- Brass
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Color/Finish
- Polished Chrome
- Typical Application
- Kitchen Faucets
- Mounting Type
- Deck Mount
- Flow Rate
- 1.8 GPM
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Inlet
- 1/2 in
- Compliance
- Low Lead Compliant
- ADA Compliant
- No
- Item
- Bridge Kitchen Faucets
- Faucet Spout
- High Arc
- Handle Type
- Cross
Dimensions
- Width
- 6-7/8 in
- Length (In.)
- 8 in
- Height
- 8-5/16 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this bridge faucet's cross handles and traditional straight spout. The solid brass construction and ceramic cartridge provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant traditional-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.