Bridge Kitchen Faucet with Brass Sprayer, Brushed Nickel
- Mfr # KS7278BEXBS
- Zoro # G923925807
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Height
8-5/16 in
Compliance
Low Lead Compliant
Flow Rate
1.8 GPM
Typical Application
Kitchen Faucets
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7278BEXBS
- Zoro #
- G923925807
- UPC #
- 196507408590
- Country of Origin
- Taiwan, Province of China
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- ADA Compliant
- No
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Material
- Brass
- Handle Type
- Cross
- Item
- Bridge Kitchen Faucets
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- Faucet Spout
- High Arc
- Color/Finish
- Polished Brass
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Brushed Nickel
Dimensions
- Height
- 8-5/16 in
- Length (In.)
- 8 in
- Width
- 6-7/8 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this bridge faucet's cross handles and traditional straight spout. The solid brass construction and ceramic cartridge provide a sturdy and reliable fixture, great for use with any sink. Whether you are striving for a Victorian-inspired kitchen or a vibrant traditional-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.