Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS7270PKXBS
- Zoro # G723929692
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Faucet Spout
Gooseneck/High Arc
Typical Application
Kitchen Faucets
Compliance
Low Lead Compliant
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7270PKXBS
- Zoro #
- G723929692
- UPC #
- 663370814624
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- ADA Compliant
- No
- Faucet Spout
- Gooseneck/High Arc
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Item
- Bridge Kitchen Faucet
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Color/Finish
- Polished Nickel
- Valve Type
- Ceramic Disc Cartridge
- Type
- Bridge Kitchen Faucets
- Number of Handles
- 2
- Material
- Brass
- Handle Type
- Cross
- Flow Rate
- 1.8 GPM
- Mounting Type
- Deck Mount
Dimensions
- Length (In.)
- 8 in
- Height
- 8-5/16 in
- Width
- 6-7/8 in
Description
Crafted inspired by English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Allow the brass construction, side sprayer, and swivel spout to provide a sturdy and reliable fixture, great for use with any sink. If you are striving for a Victorian-inspired kitchen, this unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the stunning finish will pop against your surrounding kitchen decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.