Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Kitchen Faucet, Polished Nickel
- Mfr # KS1286BPL
- Zoro # G723926035
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Height
7-15/16 in
Faucet Spout
Low Arc
Width
11-5/8 in
Color/Finish
Matte Black
Flow Rate
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1286BPL
- Zoro #
- G723926035
- UPC #
- 196507409153
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- Low Arc
- Color/Finish
- Matte Black
- Flow Rate
- 1.8 GPM
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Handle Type
- Lever
- Number of Handles
- 2
- Inlet
- 5/8 in
- Compliance
- Low Lead Compliant
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Finish
- Polished Nickel
Dimensions
- Height
- 7-15/16 in
- Width
- 11-5/8 in
- Length (In.)
- 13 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. Varnish your kitchen with this state-of-the-art fixture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.