Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS8280DKLBS
- Zoro # G723925168
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Valve Type
Ceramic Disc Cartridge
Inlet
1/2 in
Material
Brass
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8280DKLBS
- Zoro #
- G723925168
- UPC #
- 196507306766
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 1/2 in
- Material
- Brass
- Item
- Bridge Kitchen Faucets
- Mounting Type
- Deck Mount
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- ADA Compliant
- Yes
- Color/Finish
- Polished Brass
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Handle Type
- Lever
- Flow Rate
- 1.8 GPM
Dimensions
- Height
- 12-3/16 in
- Width
- 8-3/8 in
- Length (In.)
- 8 in
Description
This faucet boasts bold, sleek design with its cylindrical styling. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the matte black finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.