Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Antique Copper
- Mfr # KS126PLAC
- Zoro # G223928607
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Low Arc
Handle Type
Lever
ADA Compliant
Yes
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS126PLAC
- Zoro #
- G223928607
- UPC #
- 196507305394
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Copper
- Faucet Spout
- Low Arc
- Handle Type
- Lever
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Material
- Brass
- Color/Finish
- Matte Black
- Type
- Wall Mount Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
Dimensions
- Width
- 9.63 in
- Length (In.)
- 13.88 in
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.