Bridge Kitchen Faucet with Brass Sprayer, Oil Rubbed Bronze
- Mfr # KS8265DLBS
- Zoro # G123928851
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Inlet
1/2 in
Color/Finish
Polished Chrome
Includes
Faucet; Mounting Hardware
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8265DLBS
- Zoro #
- G123928851
- UPC #
- 196507307176
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 6-1/4 in
- Width
- 4-3/4 in
- Height
- 11-9/16 in
Details
- Finish
- Oil Rubbed Bronze
- Inlet
- 1/2 in
- Color/Finish
- Polished Chrome
- Includes
- Faucet; Mounting Hardware
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Handle Type
- Lever
- Faucet Spout
- High Arc
- Item
- Bar Prep Faucet
- ADA Compliant
- Yes
- Type
- Bridge Kitchen Faucets
- Mounting Type
- Deck Mount
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
Description
From the Concord collection by Kingston Brass we are excited to introduce this contemporary bridge faucet. Featuring a swivel gooseneck ribbon spout and cylindrical lever handles, this faucet exudes a contemporary minimalist allure. Crafted from solid brass and equipped with a ceramic cartridge this faucet is designed to provide years of trouble free service, the brass side spray adds elegant functionality to this exceptional faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.