Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Kitchen Faucet with Brass Side Sprayer, Antique Brass
- Mfr # GSY7703ACLBS
- Zoro # G923928358
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Height
13 in
Flow Rate
1.8 GPM
Color/Finish
Brushed Nickel
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSY7703ACLBS
- Zoro #
- G923928358
- UPC #
- 196507210070
- Country of Origin
- Taiwan, Province of China
- Item
- One Handle Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Color/Finish
- Brushed Nickel
- Mounting Type
- Deck Mount
- ADA Compliant
- Yes
- Number of Handles
- 1
- Includes
- Faucet; Mounting Hardware
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Inlet
- 1/2 in
- Finish
- Antique Brass
Dimensions
- Height
- 13 in
- Width
- 8-1/16 in
- Length (In.)
- 10 in
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any kitchen, the American Classic single-handle kitchen faucet with brass sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and antique brass finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.