Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Brass
- Mfr # KS8252CTLBS
- Zoro # G323926978
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Faucet Spout
High Arc
Compliance
Low Lead Compliant
Mounting Type
Deck Mount
Includes
Faucet; Side Sprayer; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8252CTLBS
- Zoro #
- G323926978
- UPC #
- 663370768149
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Mounting Type
- Deck Mount
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Material
- Brass
- Number of Handles
- 2
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Item
- Bridge Kitchen Faucets
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Color/Finish
- Brushed Brass
- Flow Rate
- 1.8 GPM
- Finish
- Polished Brass
Dimensions
- Length (In.)
- 111/8 in
- Height
- 12 in
- Width
- 8-1/2 in
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, ribbon high spout and sleek blade lever handles. Crafted from solid brass and equipped with a ceramic cartridge, this faucet is designed to provide years of trouble-free service. While bridge faucets typically have a traditional appeal, this particular design from the Continental collection provides a more modern interpretation. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.