Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Polished Brass
- Mfr # KS8252DLBS
- Zoro # G323928002
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
High Arc
Inlet
1/2 in
Mounting Type
Deck Mount
Length (In.)
8 in
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8252DLBS
- Zoro #
- G323928002
- UPC #
- 196507306964
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- High Arc
- Inlet
- 1/2 in
- Mounting Type
- Deck Mount
- Handle Type
- Lever
- Color/Finish
- Brushed Brass
- Number of Handles
- 2
- ADA Compliant
- Yes
- Material
- Brass
- Finish
- Polished Brass
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Item
- Bridge Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Length (In.)
- 8 in
- Width
- 9-1/16 in
- Height
- 13 in
Description
This faucet from the Concord collection by Kingston Brass boasts a bold, sleek design with its contemporary styling that will elevate the decor of your kitchen. Crafted from solid brass and equipped with a ceramic cartridge, this faucet is designed to provide years of trouble-free service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.